City Multi® R2 Series 72 MBH Floor Mount Outdoor 6 Tons Mini-Split Single-Zone

Part #MPURYP72YKMUA  |  Item #7333239  |  Manufacturer Part #PURY-P72YKMU-A

MBH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 11

Auto Switching Heat Cool : No

BTU Cooling Rating: 72000 Btu/h

BTU Heat Rating: 80000 Btu/h

Collection: City Multi® R2 Series

Compressor Type: Scroll

Decibel Rating dB : 58 dB

Depth: 29-5/32 in

EER: 15.5

Energy Star Compliant: No

Height: 64-31/32 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 5/8 in

MBH: 72

Max CFM: 6200

Max Fuse Size: 15

Phase: Three Phase

Refrigerant: R-410A

Sound Blanket: No

Suction Line OD : 3/4 in

Tonnage: 6 Tons

UL Listed: No

Volts: 460V

Weight: 534

Width: 48-1/16 in