Mitsubishi Electronics USA City Multi® R2 Series 72 MBH R-410A Floor Mount Outdoor 6 Ton Mini-Split Heat Pump

MPURYP72TLMUA

Manufacturer Part #: PURY-P72TLMU-A

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
22, 24, 35
Auto Switching Heat Cool
No
Collection
City Multi® R2 Series
Depth
29-5/32 in
Energy Star Compliant
No
Height
64-31/32 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
5/8 in
Phase
Triple Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
6 Tons
Type
MPURYP72TLMUA
UL Listed
No
Volts
208/230V
Weight
444
Width
48-1/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday