Mitsubishi Electronics USA
City Multi® R2 Series 96 MBH R-410A Floor Mount Outdoor 8 Ton Mini-Split Heat Pump
Part #MPURYP96YLMUA | Item #7333276 | Manufacturer Part #PURY-P96YLMU-A
MBH
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
AMP: [15, 25]
Auto Switching Heat Cool : No
BTU Cooling Rating: 96000 Btu/h
BTU Heat Rating: 108000 Btu/h
Collection: City Multi® R2 Series
Compressor Type: Scroll
Decibel Rating dB : 58 dB
Depth: 29-5/32 in
EER: 13.6
Energy Star Compliant: No
Height: 64-31/32 in
Indoor Outdoor: Outdoor
Installation Type: Floor Mount
Liquid Line OD : 3/4 in
MBH: 96
Max CFM: 6550
Phase: Three Phase
Refrigerant: R-410A
Sound Blanket: No
Suction Line OD : 7/8 in
Tonnage: 8 Tons
UL Listed: No
Volts: 460V
Weight: 534
Width: 48-1/16 in