Mitsubishi Electronics USA City Multi® R2 Series 72 MBH R-410A Floor Mount Outdoor 6 Ton Salt Protective Mini-Split Heat Pump

MPURYPTKMUABS

Manufacturer Part #: PURY-P72TKMU-A-BS

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
21, 23
Auto Switching Heat Cool
No
BTU Cooling Rating
72000 Btu/h
BTU Heat Rating
80000 Btu/h
Collection
City Multi® R2 Series
Compressor Type
Scroll
Depth
29-5/32 in
EER
15.5
Height
64-31/32 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
5/8 in
MBH
72
Max CFM
6200
Phase
Triple Phase
Refrigerant
R-410A
Sound Blanket
No
Tonnage
6 Tons
Type
MPURYP72TKMUABS
UL Listed
No
Volts
208/230V
Weight
503
Width
48-1/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday