60 MBH Indoor 5 Ton Mini-Split Single-Zone
City Multi® S Series 60 MBH Indoor 5 Ton Mini-Split Single-Zone
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 95.00 %
- AMP:
- 36, 45
- ANSI:
- ANSI 210, ANSI 240
- Application:
- Commercial
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 66000 Btu/h
- CFM:
- 4879 ft3/min
- Collection:
- City Multi® S Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 59 dB
- Depth:
- 14 in
- EER:
- 11.1
- Energy Star Compliant:
- No
- HSPF:
- 10.7
- Height:
- 52-11/16 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.8
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 5 Ton
- Type:
- MPUMYP60NKMU2
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 295 lb
- Width:
- 41-11/32 in