Mitsubishi Electronics USA

City Multi® S Series 60 MBH R-410A 18.6 SEER Floor Mount Outdoor 5 Ton Mini-Split Heat Pump

Part #MPUMYP60NKMU  |  Manufacturer Part #PUMY-P60NKMU

MBH:

60
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [36, 42]

Auto Switching Heat Cool : No

BTU Cooling Rating: 60000 Btu/h

BTU Heat Rating: 66000 Btu/h

Collection: City Multi® S Series

Compressor Type: Scroll

Decibel Rating dB : 59 dB

Depth: 14 in

EER: 12.5

ETL Listed: No

Energy Star Compliant: No

Height: 52-11/16 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 60

Max CFM: 4879

Max Fuse Size: 40

Phase: Single Phase

Refrigerant: R-410A

SEER: 18.6

Sound Blanket: No

Suction Line OD : 3/4 in

Tonnage: 5 Tons

Type: MPUMYP60NKMU

UL Listed: No

Volts: 208/230V

Weight: 313

Width: 41-11/32 in

Zones: 12