Mitsubishi Electronics USA

City Multi® WR2 Series 144 MBH R-410A Floor Mount Outdoor 12 Ton Mini-Split Heat Pump

Part #MPQRYP144TLMUA  |  Manufacturer Part #PQRY-P144TLMU-A

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: [32, 35]

Auto Switching Heat Cool : No

BTU Cooling Rating: 144000 Btu/h

BTU Heat Rating: 137000 Btu/h

Collection: City Multi® WR2 Series

Compressor Type: Scroll

Decibel Rating dB : 54 dB

Depth: 21-11/16 in

Energy Star Compliant: No

Height: 57-1/8 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 7/8 in

MBH: 144

Phase: Three Phase

Refrigerant: R-410A

Sound Blanket: No

Suction Line OD : 1-1/8 in

Tonnage: 12 Tons

Type: MPQRYP144TLMUA

UL Listed: No

Volts: 208/230V

Weight: 479

Width: 34-11/16 in