Mitsubishi Electronics USA

City Multi® WR2 Series 72.7 MBH R-410A Floor Mount Outdoor 6 Ton Mini-Split Heat Pump

Part #MPQRYPTHMUA  |  Manufacturer Part #PQRY-P72THMU-A

MBH

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: [15, 16]

Auto Switching Heat Cool : No

BTU Cooling Rating: 72700 Btu/h

BTU Heat Rating: 80000 Btu/h

Collection: City Multi® WR2 Series

Compressor Type: Scroll

Decibel Rating dB : 47 dB

Depth: 21-11/16 in

Energy Star Compliant: No

Height: 43-5/16 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 5/8 in

MBH: 72.7

Phase: Three Phase

Refrigerant: R-410A

Sound Blanket: No

Suction Line OD : 3/4 in

Tonnage: 6 Tons

Type: MPQRYP72THMUA

UL Listed: No

Volts: 208/230V

Weight: 402

Width: 34-11/16 in