City Multi® WY Series 120 MBH R-410A Floor Mount Outdoor 10 Ton Mini-Split Heat Pump

Part #MPQHYP120THMUA  |  Item #7333260  |  Manufacturer Part #PQHY-P120THMU-A

MBH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: [26, 29]

Auto Switching Heat Cool : No

BTU Cooling Rating: 120000 Btu/h

BTU Heat Rating: 135000 Btu/h

Collection: City Multi® WY Series

Compressor Type: Scroll

Decibel Rating dB : 51 dB

Depth: 21-11/16 in

Energy Star Compliant: No

Height: 43-5/16 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 120

Phase: Three Phase

Refrigerant: R-410A

Sound Blanket: No

Suction Line OD : 3/4 in

Tonnage: 10 Tons

UL Listed: No

Volts: 208/230V

Weight: 433

Width: 34-11/16 in