Mitsubishi Electronics USA
City Multi® Y Series 120 MBH Floor Mount Outdoor 10 Tons Mini-Split Single-Zone
Part #MPUHYP120TLMUABS | Item #7333366 | Manufacturer Part #PUHY-P120TLMU-A-BS
MBH
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
AMP: [39, 42]
Auto Switching Heat Cool : No
BTU Cooling Rating: 120000 Btu/h
BTU Heat Rating: 135000 Btu/h
CFM: 11300
Collection: City Multi® Y Series
Compressor Type: Scroll
Decibel Rating dB : 60 dB
Depth: 29-5/32 in
EER: 14.9
Energy Star Compliant: No
Height: 64-31/32 in
Indoor Outdoor: Outdoor
Installation Type: Floor Mount
Liquid Line OD : 3/8 in
MBH: 120
Phase: Three Phase
Refrigerant: R-410A
Sound Blanket: No
Suction Line OD : 1-1/8 in
Tonnage: 10 Tons
UL Listed: No
Volts: 208/230V
Weight: 671
Width: 68-29/32 in