Mitsubishi Electronics USA City Multi® Y Series 120 MBH R-410A Floor Mount Outdoor 10 Ton Salt Protective Mini-Split Heat Pump

MPUHYP120TKMUABS

Manufacturer Part #: PUHY-P120TKMU-A-BS

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
42, 45
Auto Switching Heat Cool
No
BTU Cooling Rating
120000 Btu/h
BTU Heat Rating
135000 Btu/h
Collection
City Multi® Y Series
Compressor Type
Inverter
Depth
29-5/32 in
EER
12.1
Height
64-31/32 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
5/8 in
MBH
120
Phase
Triple Phase
Refrigerant
R-410A
Sound Blanket
No
Tonnage
10 Tons
Type
MPUHYP120TKMUABS
UL Listed
No
Volts
208/230V
Weight
697
Width
68-29/32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday