144 MBH Floor Mount Outdoor 12 Tons Mini-Split Single-Zone
City Multi® Y Series 144 MBH Floor Mount Outdoor 12 Tons Mini-Split Single-Zone
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 24
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 144000 Btu/h
- BTU Heat Rating:
- 160000 Btu/h
- CFM:
- 11300 ft3/min
- Collection:
- City Multi® Y Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 61 dB
- Depth:
- 29-5/32 in
- EER:
- 11.8
- Energy Star Compliant:
- No
- Height:
- 64-31/32 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 1/2 in
- MBH:
- 144
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Sound Blanket:
- No
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 12 Ton
- UL Listed:
- No
- Volts:
- 460V
- Weight:
- 697 lb
- Width:
- 68-29/32 in