Mitsubishi Electronics USA
City Multi® Y Series 144 MBH R-410A Floor Mount Outdoor 12 Ton Salt Protective Mini-Split Heat Pump
Part #MPUHYP144YLMUABS | Item #7333331 | Manufacturer Part #PUHY-P144YLMU-A-BS
MBH
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
AMP: [46, 43]
Auto Switching Heat Cool : No
BTU Cooling Rating: 144000 Btu/h
BTU Heat Rating: 160000 Btu/h
CFM: 11300
Collection: City Multi® Y Series
Compressor Type: Scroll
Decibel Rating dB : 61 dB
Depth: 29-5/32 in
EER: 14
Energy Star Compliant: No
Height: 64-31/32 in
Indoor Outdoor: Outdoor
Installation Type: Floor Mount
Liquid Line OD : 1/2 in
MBH: 144
Phase: Three Phase
Refrigerant: R-410A
Sound Blanket: No
Suction Line OD : 1-1/8 in
Tonnage: 12 Tons
UL Listed: No
Volts: 460V
Weight: 671
Width: 68-29/32 in