Mitsubishi Electronics USA City Multi® Y Series 144 MBH Floor Mount Outdoor 12 Tons Mini-Split Single-Zone

MPUHYPYKMUA

Manufacturer Part #: PUHY-P144YKMU-A

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
24
Auto Switching Heat Cool
No
BTU Cooling Rating
144000 Btu/h
BTU Heat Rating
160000 Btu/h
Collection
City Multi® Y Series
Compressor Type
Scroll
Depth
29-5/32 in
EER
11.8
Height
64-31/32 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/2 in
MBH
144
Phase
Triple Phase
Refrigerant
R-410A
Sound Blanket
No
Tonnage
12 Tons
Type
MPUHYP144YKMUA
UL Listed
No
Volts
460V
Width
68-29/32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday