Mitsubishi Electronics USA

Drain Socket (10 per Box) for MUZGE12NA Single-Zone Wall Mount Indoor Mini-Split Heat Pump System

Part #MMAC860DS  |  Manufacturer Part #MAC-860DS

Brand Model Compatibility:

MUZ-FE09 and MUZ-FE12 Mini-Split Outdoor Units
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Parts Warranty: 5 Years

Documents

Specifications

Auto Switching Heat Cool : No

Brand Model Compatibility: MUZ-FE09 and MUZ-FE12 Mini-Split Outdoor Units

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Product Type: Drain Socket

Zones: 1