M-Series 6 MBH Floor Mount Outdoor 0.5 Tons Mini-Split Single-Zone

Part #MMUZFHNAH  |  Manufacturer Part #MUZ-FH06NAH

MBH

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: 11

Auto Switching Heat Cool : No

BTU: 6000

BTU Cooling Rating: 6000 Btu/h

BTU Heat Rating: 8700 Btu/h

Collection: M-Series

Compressor Type: Inverter

Decibel Rating dB : 48 dB

Depth: 11-1/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 13.5

Height: 21-5/8 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Length: 31-1/2 in

Liquid Line OD : 1/4 in

MBH: 6

Max CFM: 1280

Phase: Single Phase

Refrigerant: R-410A

SEER: 33.1

Suction Line OD : 3/8 in

Tonnage: 0.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 81

Width: 31-1/2 in

Zones: 1