0 items

Mitsubishi Electronics USA WR2 Series Floor Mount Outdoor Mini-Split Heat Pump

MPQRYPYLMUA

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
6
Auto Switching Heat Cool
No
BTU Cooling Rating
72000 Btu/h
BTU Heat Rating
69000 Btu/h
Collection
WR2 Series
Decibel Rating dB
46 dB
Depth
21-11/16 in
EER
20.1
Energy Star Compliant
No
Height
43-5/16 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
5/8 in
MBH
72
Phase
Triple Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
6 Tons
Type
MPQRYP72YLMUA
UL Listed
No
Volts
460V
Weight
406
Width
34-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday