0 items

Mitsubishi Electronics USA Y Series Floor Mount Outdoor Mini-Split Heat Pump

MPUHYPTLMUA

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
70
Auto Switching Heat Cool
No
BTU Cooling Rating
144000 Btu/h
BTU Heat Rating
160000 Btu/h
CFM
11300
Collection
Y Series
Decibel Rating dB
61 dB
Depth
29-5/32 in
EER
14
Energy Star Compliant
No
Height
64-31/32 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/2 in
MBH
144
Phase
Triple Phase
Refrigerant
R-410A
Suction Line OD
1-1/8 in
Tonnage
12 Tons
Type
MPUHYP144TLMUA
UL Listed
No
Volts
208/230V
Weight
671
Width
68-29/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday