0 items

Mitsubishi Electronics USA City Multi® Floor Mount Outdoor Mini-Split Heat Pump

MPURYPTLMUA

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
22, 24, 35
Auto Switching Heat Cool
No
BTU Cooling Rating
72000 Btu/h
BTU Heat Rating
80000 Btu/h
Collection
City Multi®
Decibel Rating dB
58 dB
Depth
29-5/32 in
EER
15.5
Energy Star Compliant
No
Height
64-31/32 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
5/8 in
MBH
72
Max CFM
6550
Phase
Triple Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
6 Tons
Type
MPURYP72TLMUA
UL Listed
No
Volts
208/230V
Weight
444
Width
48-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday