0 items

Mitsubishi Electronics USA Heater

MEH08MPAM

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Brand Model Compatibility
MVZA30AA4 Multi Position Air Handler
Configuration
Multi
Energy Star Compliant
No
Power Source
Electric
Stages
Two
Volts
208/230V
Watts
8

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday