0 items

Mitsubishi Electronics USA P Series Wall Mount Indoor Single-Zone Mini-Split Air Conditioner

MPKAAHA6

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
1
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
19000 Btu/h
Collection
P Series
Decibel Rating dB
43 dB
Depth
9-13/16 in
EER
8
Energy Star Compliant
No
Height
11-5/8 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/2 in
MBH
18
Max CFM
425
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/4 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Weight
29
Width
35-3/8 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday