Mitsubishi Electronics USA Lossnay Energy Recovery Ventilator

MLGHFRX5E1

CFM

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Frequency: 60 Hz
  • Heat Exchanger Warranty: 10 Years
  • Parts Warranty: 5 Years

SPECIFICATIONS

CFM
235
Collection
Lossnay
Decibel Rating dB
38 dB
Depth
45-3/5 in
Duct Size
9-1/2 in
Height
15-3/4 in
MERV Rating
6
Maximum Airflow
600
Phase
Single Phase
Product Type
ERV
Volts
208/230V
Weight
132
Width
48-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday