Mitsubishi Electronics USA M-Series 11.1 MBH Ceiling Mount Indoor 1 Tons Mini-Split Single-Zone

MSLZKA12NAR1TH

Manufacturer Part #: SLZ-KA12NAR1.TH


This product has been replaced by AGBC048A4ELB0000.

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
1
Auto Switching Heat Cool
No
BTU Cooling Rating
11100 Btu/h
BTU Heat Rating
13600 Btu/h
Collection
M-Series
Compressor Type
Inverter
Depth
22-7/16 in
EER
12
Green
Energy Star, Yes
Height
9-1/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Liquid Line OD
1/4 in
MBH
11.1
Max CFM
390
Max Fuse Size
15
Phase
Single Phase
Refrigerant
R-410A
SEER
15.4
Tonnage
1 Tons
UL Listed
No
Volts
208/230V
Weight
36
Width
22-7/16 in
Zones
1

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday