Mitsubishi Electronics USA

M-Series 14 MBH Wall Mount Outdoor 1.25 Tons Mini-Split Single-Zone

Part #MMUZGE15NA2  |  Manufacturer Part #MUZ-GE15NA2

MBH:

14
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AMP: 12

Auto Switching Heat Cool : No

BTU Cooling Rating: 14000 Btu/h

BTU Heat Rating: 18000 Btu/h

CFM: 1229

Collection: M-Series

Compressor Type: Inverter

Decibel Rating dB : 51 dB

Depth: 11-1/4 in

EER: 13

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 11.2

Height: 21-5/8 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 65 ft

Liquid Line OD : 1/4 in

MBH: 14

Max CFM: 1229

Phase: Single Phase

Refrigerant: R-410A

SEER: 21.6

Suction Line OD : 1/2 in

Tonnage: 1.25 Tons

UL Listed: No

Volts: 208/230V

Weight: 80

Width: 31-1/2 in

Zones: 1