15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
M-Series 15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Frequency: 60 Hz
- Parts warranty: 5 years
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Kumo cloud® smart device app for remote access
- Ultra-thin body: 7-7/8" high
- Built-in condensate lift mechanism
- Quiet operation
- Concealed horizontal-ducted unit for applications with short duct runs
- Wired or wireless controllers
- Third-party interface options
Specifications
- AMP:
- 0.74, 1, 15
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 15000
- BTU Cooling Rating:
- 17000 Btu/h
- BTU Heat Rating:
- 21100 Btu/h
- CFM:
- 529 ft3/min
- Collection:
- M-Series
- Decibel Rating (dB):
- 37 dB
- Depth:
- 27-9/16 in
- EER:
- 12
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 10
- Height:
- 7-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 15
- Max Fuse Size:
- 15
- Maximum Airflow:
- 529
- Moisture Removal:
- 62
- Phase:
- Single Phase
- Product Type:
- Concealed Duct Unit
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 15.5
- Stages:
- 1H/1C
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 54 lb
- Width:
- 39 in