15,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
M-Series 15,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Floor-mounted indoor unit mounts on the floor or up to 5" above the floor
- Floor front panel access to the filter for ease of cleaning
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Multiple control options available
- Quiet operation
- Multi-flow vane for faster heating
- Multiple fan speed options: Low, medium, high, powerful, auto
- Perfect for difficult areas that may be smaller or don’t have usable space on the walls
- Unit can be recessed mounted into wall
- Hand-held remote controller (provided with unit)
Specifications
- AMP:
- 0.93, 12, 15, 16, 20
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 15000
- BTU Cooling Rating:
- 15000 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- CFM:
- 1653 ft3/min
- Collection:
- M-Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 55 dB
- Depth:
- 13 in
- EER:
- 13.5
- EER2:
- 13.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 11.6
- HSPF2:
- 10.7
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 34-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 15
- Max CFM:
- 1730 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 21.8
- SEER2:
- 22.2
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 124 lb
- Width:
- 33-1/16 in
- Zones:
- 1