Mitsubishi Electronics USA

M-Series 15 MBH Wall Mount Indoor 1.5 Ton Mini-Split Air Conditioner

Part #MMSYA15NA  |  Item #2913995  |  Manufacturer Part #MSYA15NA

MBH:

15
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: [15, 1]

BTU Cooling Rating: 15000 Btu/h

Collection: M-Series

Decibel Rating dB : 47 dB

Depth: 8-1/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 11-3/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Liquid Line OD : 1/4 in

MBH: 15

Max CFM: 419

Phase: Single Phase

Refrigerant: R-410A

SEER: 16

Suction Line OD : 1/2 in

Tonnage: 1.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 23

Width: 30-11/16 in