Mitsubishi Electronics USA

M-Series 1.5 Ton 9 MBH 17 SEER R-410A Split-System Outdoor Heat Pump

Part #MMUZA09NA  |  Manufacturer Part #MUZA09NA

MBH:

9
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Anti-allergy enzyme filter, hybrid catechin pre-filter fibers, A-control for unit wiring, inverter-driven DC compressor, pulse amplitude modulation and wide airflow

Green

Specifications

AMP: 12

Auto Switching Heat Cool : No

BTU Cooling Rating: 9000 Btu/h

BTU Heat Rating: 10900 Btu/h

Collection: M-Series

Compressor Type: Inverter

Decibel Rating dB : 48 dB

Depth: 11-1/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 8.2

Height: 21-5/8 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Liquid Line OD : 1/4 in

MBH: 9

Max CFM: 338

Phase: Single Phase

Refrigerant: R-410A

SEER: 17

Sound Blanket: No

Suction Line OD : 3/8 in

Tonnage: 1.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 75

Width: 31-1/2 in