Mitsubishi Electronics USA
M-Series 17 MBH Wall Mount Indoor 1.5 Ton Mini-Split Air Conditioner
Part #MMSYA17NA1 | Item #2913993 | Manufacturer Part #MSY-A17NA-1
MBH
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Green
Specifications
AMP: 15
BTU Cooling Rating: 17000 Btu/h
Collection: M-Series
Depth: 8-1/4 in
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 11-3/4 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
MBH: 17
Phase: Single Phase
Refrigerant: R-410A
SEER: 16
UL Listed: No
Volts: 208/230V
Width: 30-11/16 in