Mitsubishi Electronics USA M-Series 17.2 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Single-Zone

MMUZFH18NAH2

Manufacturer Part #: MUZ-FH18NAH2

MBH

17.2

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
16
Auto Switching Heat Cool
No
BTU Cooling Rating
17200 Btu/h
BTU Heat Rating
20300 Btu/h
Collection
M-Series
Compressor Type
Inverter
Depth
13 in
EER
12.5
Green
Energy Star, Yes
Height
34-5/8 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
17.2
Max CFM
514
Phase
Single Phase
Refrigerant
R-410A
SEER
21
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Weight
124
Width
33-1/16 in
Zones
1

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday