Mitsubishi Electronics USA M Series 18 MBH 1.5 Ton Wall Mount Outdoor Mini-split Single-Zone Heat Pump Inverter

MMUZWR18NAU1

Manufacturer Part #: MUZ-WR18NA-U1

MBH

18

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU
18000
Collection
M Series
EER
10
Height
25 in
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
18
Max CFM
1243
Phase
Single Phase
Refrigerant
R-410A
SEER
16
Temperature Range
32 to 115 Deg F
Tonnage
1.5 Tons
Type
MMUZWR18NAU1
Volts
208/230V
Weight
81
Width
15 in
Zones
1

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday