2 x 12 x 1/4 in. Air Filter
M-Series 2 x 12 x 1/4 in. Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts Warranty: 90 Days
Documents
Specifications
- Brand Model Compatibility:
- MSY-A24 and MSZ-A24 Mini-split Indoor Units
- Collection:
- M-Series
- Depth:
- 1/4 in
- Disposable:
- No
- Height:
- 12 in
- Product Type:
- Filter
- Size:
- 2 in x 12 in x 1/4 in
- Width:
- 2 in