20 MBH 2-Zone Wall Mount Outdoor 1.5 Ton Mini-Split Multi Zone
This product has been replaced by
Manufacturer Part #MXZ-2C20NA3-U1
M-Series 20 MBH 2-Zone Wall Mount Outdoor 1.5 Ton Mini-Split Multi Zone
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 20000 Btu/h
- BTU Heat Rating:
- 25000 Btu/h
- Collection:
- M-Series
- Decibel Rating (dB):
- 50 dB
- EER:
- 12.7
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 9.65
- Height:
- 27-9/10 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 13 in
- MBH:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- Tonnage:
- 1.5 Ton
- Type:
- MMXZ2C20NA2U1
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 126 lb
- Width:
- 33-1/10 in
- Zones:
- 2