24,000 BTU - Outdoor - Single Zone Mini-Split - 208/230V
M-Series 24,000 BTU - Outdoor - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 14
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 22500 Btu/h
- BTU Heat Rating:
- 26000 Btu/h
- CFM:
- 1691 ft3/min
- Collection:
- M-Series
- Decibel Rating (dB):
- 55 dB
- Depth:
- 13 in
- Energy Star Compliant:
- No
- HSPF:
- 8.5
- Height:
- 34-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 33-1/10 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Type:
- MMUZHM24NAU1
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 121 lb
- Width:
- 33-1/16 in
- Zones:
- 1