24 MBH Wall Mount Outdoor 2 Tons Mini-Split Single-Zone
M-Series 24 MBH Wall Mount Outdoor 2 Tons Mini-Split Single-Zone
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 23600 Btu/h
- BTU Heat Rating:
- 25000 Btu/h
- Collection:
- M-Series
- Decibel Rating (dB):
- 55 dB
- Depth:
- 13 in
- EER:
- 11.2
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 9.2
- Height:
- 31-11/32 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 230 ft
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 135 lb
- Width:
- 37-13/32 in
- Zones:
- 3