2.5 Tons Multi 8/25 hp Air Handler
M-Series 2.5 Tons Multi 8/25 hp Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- Collection:
- M-Series
- Configuration:
- Multi
- Depth:
- 21-3/5 in
- Energy Star Compliant:
- No
- Height:
- 54-3/10 in
- Horsepower:
- 8/25 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 17
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 141 lb
- Width:
- 21 in