3 Tons Multi 8/25 hp Air Handler
This product has been replaced by
Manufacturer Part #SVZ-KP36NA
M-Series 3 Tons Multi 8/25 hp Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Collection:
- M-Series
- Configuration:
- Multi
- Depth:
- 21-5/8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 54-1/4 in
- Horsepower:
- 8/25 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V