Mitsubishi Electronics USA M-Series 24 MBH 3-Zone Floor Mount Outdoor 2 Ton Mini-Split Multi Zone

MMXZ3CNA2U1

Manufacturer Part #: MXZ-3C24NA2-U1

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
22.1, 25
Auto Switching Heat Cool
No
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
25000 Btu/h
Collection
M-Series
Depth
17 in
EER
11.2
Height
37 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
24
Phase
Single Phase
Refrigerant
R-410A
SEER
16
Tonnage
2 Tons
Type
MMXZ3C24NA2U1
Volts
208/230V
Width
41 in
Zones
3

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday