M-Series 23.6 MBH 3-Zone Wall Mount Outdoor 2 - 2.5 Ton Hyper Mini-Split Multi Zone

Part #MMXZ3CNAHZ2U1  |  Manufacturer Part #MXZ-3C24NAHZ2-U1

MBH

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: [30.5, 40]

Auto Switching Heat Cool : No

BTU Cooling Rating: 23600 Btu/h

BTU Heat Rating: 25000 Btu/h

Collection: M-Series

Decibel Rating dB : 58 dB

Depth: 13 in

EER: 13.5

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 10

Height: 41-9/32 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Liquid Line OD : 1/4 in

MBH: 23.6

Max Fuse Size: 40

Phase: Single Phase

Refrigerant: R-410A

SEER: 19

Tonnage: 2 - 2.5 Tons

Volts: 208/230V

Width: 37-13/32 in

Zones: 3