36 MBH Wall Mount Indoor 3 Tons Mini-Split Single-Zone
M-Series 36 MBH Wall Mount Indoor 3 Tons Mini-Split Single-Zone
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 1
- BTU:
- 36000
- BTU Cooling Rating:
- 34600 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- CFM:
- 887 ft3/min
- Collection:
- M-Series
- Decibel Rating (dB):
- 51 dB
- Depth:
- 11-3/5 in
- EER:
- 8
- Energy Star Compliant:
- No
- Height:
- 14-2/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 46-1/10 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 887 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 15.1
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 40 lb
- Width:
- 46-1/16 in
- Zones:
- 1