Mitsubishi Electronics USA M-Series 40.5 MBH 5-Zone Wall Mount Outdoor 3.5 Ton Mini-Split Multi Zone

MMXZ5C42NA2U1

Manufacturer Part #: MXZ-5C42NA2-U1

MBH

40.5

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU Cooling Rating
40500 Btu/h
BTU Heat Rating
45000 Btu/h
Collection
M-Series
Compressor Type
Scroll
Depth
13 in
EER
9.1
Height
41-9/32 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
40.5
Max Fuse Size
40
Phase
Single Phase
Refrigerant
R-410A
SEER
17.5
Tonnage
3.5 Tons
Type
MMXZ5C42NA2U1
Volts
208/230V
Width
37-13/32 in
Zones
5

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday