Mitsubishi Electronics USA

M-Series 48 MBH 8-Zone Wall Mount Outdoor 4 Ton Mini-Split Multi Zone

Part #MMXZ8C48NAU1  |  Manufacturer Part #MXZ-8C48NA-U1

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: 37, 40

Auto Switching Heat Cool : No

BTU Cooling Rating: 48000 Btu/h

BTU Heat Rating: 54000 Btu/h

Collection: M-Series

Decibel Rating dB : 54 dB

Depth: 13 in

EER: 10.75

ETL Listed: No

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 10.8

Height: 52-11/16 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Liquid Line OD : 3/8 in

MBH: 48

Phase: Single Phase

Refrigerant: R-410A

SEER: 16.8

Suction Line OD : 5/8 in

Tonnage: 4 Tons

Type: MMXZ8C48NAU1

UL Listed: No

Volts: 208/230V

Weight: 269

Width: 41-11/32 in

Zones: 8