6 MBH Floor Mount Outdoor 0.5 Tons Mini-Split Single-Zone
M-Series 6 MBH Floor Mount Outdoor 0.5 Tons Mini-Split Single-Zone
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 11
- Auto Switching Heat:
- No
- BTU:
- 6000
- BTU Cooling Rating:
- 6000 Btu/h
- BTU Heat Rating:
- 8700 Btu/h
- Collection:
- M-Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 48 dB
- Depth:
- 11-1/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 13.5
- Height:
- 21-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 6
- Max CFM:
- 1280 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 33.1
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 81 lb
- Width:
- 31-1/2 in
- Zones:
- 1