9 MBH Single-Zone Floor Mount and Wall Mount Outdoor 0.75 Ton Mini-Split Air Conditioner
M Series 9 MBH Single-Zone Floor Mount and Wall Mount Outdoor 0.75 Ton Mini-Split Air Conditioner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact side discharge outdoor unit with zone control, wireless remote controller, automatic fan speed control, auto restart following power outage, self check function- onboard diagnostics, advanced microprocessor control, quiet operation- both indoor an
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- Collection:
- M Series
- Depth:
- 11-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Height:
- 21-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Wall Mount
- MBH:
- 9
- Max CFM:
- 367 cfm
- Refrigerant:
- R-410A
- SEER:
- 13
- Tonnage:
- 0.75 Ton
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 690 W
- Weight:
- 79 lb
- Width:
- 31-1/2 in
- Zones:
- 1