Mitsubishi Electronics USA M-Series 9 MBH Floor Mount Indoor 3 Tons Mini-Split Single-Zone

MMFZKJNAU1

Manufacturer Part #: MFZ-KJ09NA-U1

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years

SPECIFICATIONS

AMP
1
Auto Switching Heat Cool
No
BTU
9000
BTU Cooling Rating
9000 Btu/h
BTU Heat Rating
11000 Btu/h
Brand Model Compatibility
MXZ-C Series Heat Pump Systems
Collection
M-Series
Depth
8-47/100 in
Diameter
63/100 in
ETL Listed
Yes
Green
Energy Star, Yes
Height
23-5/8 in
Indoor Outdoor
Indoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
343
Phase
Single Phase
Product Type
Floor Mounted Unit
Refrigerant
R-410A
SEER
28.2
Stages
1H/1C
Tonnage
3 Tons
Type
MMFZKJ09NAU1
UL Listed
No
Volts
208/230V
Width
29-53/100 in
Wireless Communication
Wi-Fi
Zones
1

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday