Mitsubishi Electronics USA M-Series R-410A Wall Mount Indoor Mini-Split Heat Pump

MMSZFENA8

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • “Powerful Mode” function permits system to temporarily run at a lower/higher temperature with an increased fan speed, which quickly brings the room to the optimum comfort level
  • ETL listed and AHRI certified
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Hand-held Wireless Remote Controller
  • Includes Nano Platinum and anti-allergy enzyme filters
  • Updated sleek, compact indoor unit design

SPECIFICATIONS

AMP
0.76, 1
Auto Switching Heat Cool
No
BTU Heat Rating
10900 Btu/h
Brand Model Compatibility
MUZ-FE09NA-1 Outdoor Unit
CFM
381
Collection
M-Series
Decibel Rating dB
42 dB
Depth
10-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
11-5/8 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
381
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
UL Listed
No
Volts
208/230V
Weight
27
Width
31-3/8 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday