Mitsubishi Electronics USA M-Series 9 MBH Single-Zone Wall Mount Indoor 0.25 Ton Mini-Split Air Conditioner

MMSAWA1

Manufacturer Part #: MS-A09WA-1

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
1.2
BTU Cooling Rating
9000 Btu/h
Collection
M-Series
Depth
8-1/4 in
Height
11-3/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
367
Max Fuse Size
15
Phase
Single Phase
Refrigerant
R-410A
SEER
13
Tonnage
0.25 Ton
UL Listed
Yes
Volts
115V
Width
30-11/16 in
Zones
1

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday