Mitsubishi Electronics USA M-Series Single-Zone Wall Mount Indoor Mini-Split Heat Pump

MMSZDNA8

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.76, 1
Auto Switching Heat Cool
No
BTU
35200
BTU Heat Rating
35200 Btu/h
Brand Model Compatibility
MUZ-D36NA-1 Outdoor Unit
Collection
M-Series
Decibel Rating dB
51 dB
Depth
11-5/8 in
Energy Star Compliant
No
Height
14-3/8 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
3/8 in
MBH
35.2
Max CFM
887
Phase
Single Phase
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
40
Width
46-1/16 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday