Mitsubishi Electronics USA M-Series 9 MBH Wall Mount Indoor 0.75 Tons Mini-Split Single-Zone

MMSZEFNAWU1

Manufacturer Part #: MSZ-EF09NAW-U1

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Parts Warranty: 5 Years

SPECIFICATIONS

AMP
0.67, 1
Auto Switching Heat Cool
No
BTU
9000
BTU Cooling Rating
9000 Btu/h
BTU Heat Rating
10900 Btu/h
Brand Model Compatibility
MXZ-C Series Heat Pump Systems
Collection
M-Series
Depth
7-69/100 in
Drain Opening
5/8 in
ETL Listed
Yes
Height
11-3/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
420
Moisture Removal Pints Per Day
14
Phase
Single Phase
Refrigerant
R-410A
Stages
1H/1C
Tonnage
0.75 Tons
Type
MMSZEF09NAWU1
UL Listed
No
Volts
208/230V
Weight
26
Width
34-81/100 in
Wireless Communication
Wi-Fi

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday