Mitsubishi Electronics USA M-Series 17.2 MBH Wall Mount Indoor 1.5 Tons Mini-Split Single-Zone

MMSZHENA

Manufacturer Part #: MSZHE18NA

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.76, 1
Auto Switching Heat Cool
No
BTU Cooling Rating
17200 Btu/h
BTU Heat Rating
18000 Btu/h
Brand Model Compatibility
MUZ-HE18NA Outdoor Unit
Collection
M-Series
Depth
9-1/8 in
Green
Energy Star, Yes
Height
11-5/8 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
17.2
Max CFM
533
Phase
Single Phase
Refrigerant
R-410A
SEER
18
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Width
31-7/16 in
Zones
1

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday